Skip Content

DG
WOOSTER

Paint Roller Cover,6-1/2in.,Woven,PK6

  • Item # 39UU48
  • My Part #
  • Mfr. Model # RR602-6-1/2
  • Catalog Page # N/A
  • UNSPSC # 31211917
Paint Roller Cover,6-1/2in.,Woven,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Paint Roller Cover
  • Length 6-1/2"
  • Nap 3/8"
  • Cover Material Woven
  • Core Material Polypropylene
  • Paint Type All Paints, Enamels, Primers and Adhesives
  • Surfaces Medium
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.