Skip Content

DG
WOOSTER

Paint Roller Cover,18in.,Woven

  • Item # 39UU05
  • My Part #
  • Mfr. Model # R577-18
  • Catalog Page # N/A
  • UNSPSC # 31211917
Paint Roller Cover,18in.,Woven close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Paint Roller Cover
  • Length 18"
  • Nap 1/2"
  • Cover Material Woven
  • Core Material Polypropylene
  • Paint Type All Paints
  • Surfaces Semi-Rough
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.