DG
WOOSTER

Paint Roller Cover, 18in.L., Woven Fabric

  • Item # 38UX96
  • My Part #
  • Mfr. Model # RR644-18
  • Catalog Page # N/A
  • UNSPSC # 31211917
Paint Roller Cover, 18in.L., Woven Fabric close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The WOOSTER® Pro/Doo-Z® paint roller cover has a proprietary high-density white fabric with a golden pin stripe. Shed resistant for all paints, enamels, primers, urethanes, and epoxies. The roller cover stays resilient, resists matting for a smooth professional finish. Green™ double-thick polypropylene core resists water, solvent, and cracking.
Note: Use with paint rollers, Nos. 2ZHR5, 2GTT9, or 3UW53, sold separately.

View More

Technical Specs

  • Item Paint Roller Cover
  • Length 18"
  • Nap 3/4"
  • Cover Material Woven Fabric
  • Core Material Polypropylene
  • Paint Type All Paints, Enamels, Primers, Urethanes, Epoxies
  • Surfaces Rough
  • For Use With Mfr. No. BR047-18, BR036-18, BR045-18
  • Includes Two Endcaps
How can we improve our Technical Specifications?

Compliance and Restrictions

None