Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
WOOSTER

Paint Grid Wire, 10 In.

  • Item # 3UW49
  • My Part #
  • Mfr. Model # F0001
  • Catalog Page # 1625
  • UNSPSC # 31211909
Paint Grid Wire, 10 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WOOSTER® wire spreader screen is designed to be used with 5-gal. buckets, 10"W x 11-1/2"L. The high-quality expanded steel wire has a bright galvanized finish and has reinforced edges on all sides.

View More

Technical Specs

  • Item Paint Grid Wire
  • Capacity 5 gal.
  • Color Silver
  • Material Heavy Duty Expanded Wire
  • Length 11-1/2"
  • Width 10"
  • Diameter 10"
  • For Use With 5 gal. Buckets
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Paint Grid Wire, 10 In. is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Exactly wat I expected. The tabs that hold the edge of the bucket bend easier than i would like. Other than that, just fine.
Date published: 2013-10-14
  • y_2018, m_7, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3UW49, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.