WG
WOOSTER PRODUCTS

Solid Red Anti-Slip Tape, 4" x 60.0 ft., 46 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA

  • Item # 12E889
  • My Part #
  • Mfr. Model # SCA0460R
  • Catalog Page # 1910
  • Catalog Group # D5769
  • UNSPSC # 31201513
Solid Red Anti-Slip Tape, 4" x 60.0 ft., 46 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $43.51 / each

Web Price $45.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pressure-sensitive adhesive-backed Flex-Tred® tape sticks to virtually any smooth, dry surface. Cut to length and use only what you need.

View More

Technical Specs

  • Width - Tape 4"
  • Tape Color Red
  • Item - Anti-Slip Tapes Anti-Slip Tape
  • Grit Material Aluminum Oxide
  • Tape Adhesive Acrylic
  • Tape Shape Continuous Roll
  • Length - Tape 60.0 ft.
  • Tape Pattern Solid
  • Grit Size 46
  • Tape Adhesive Strength 104 oz./in.
  • Glow-in-the-Dark No
  • Tape Legend No Legend
  • Thickness 39 mil
  • Backing Kraft Paper
  • Die Cut No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Performance Temp. -40 Degrees to 220 Degrees F
  • Standards MIL-D-17951E, MIL-W-5044C
  • Item Antislip Tape
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.