Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
WOOSTER PRODUCTS

Gloss Epoxy Photoluminescent Kit, Green, 0.25 gal.

  • Item# 2TVC2
  • Mfr. Model# NG100
  • Catalog Page# 1742
  • UNSPSC# 31211504
Gloss Epoxy Photoluminescent Kit, Green, 0.25 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Floor Coatings

Technical Specs

  • Item Photoluminescent Kit
  • Base Type Water
  • Resin Type Epoxy
  • VOC Content VOC Free
  • Size 0.25 gal.
  • Color Green
  • Finish Gloss
  • Coverage 11 sq. ft./gal.
  • Dry Time Tack Free 4 hr.
  • Dry Time - Light Traffic 8 hr.
  • Dry Time 8 hr.
  • Application Temperature 50 to 90 Degrees F
  • Application Method Putty Knife
  • Surface Asphalt, Concrete, Marble, Metal, Stone,, Wood, Most Clean Dry Surfaces
  • Exposure Conditions Mild to Severe
  • Standards NYC MEA Approved
  • Features Glow-In-The-Dark
  • Includes Mixing Arm, Putty Knife
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms