Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WOOSTER PRODUCTS

Anti-Skid Kit, 1 gal, Clear, Epoxy, Gloss

  • Item# 2TVC3
  • Mfr. Model# WAS.CLR
  • Catalog Page# 1742
  • UNSPSC# 31211504
Anti-Skid Kit,1 gal,Clear,Epoxy,Gloss close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $280.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Anti-Slip Floor Coating
  • Base Type Water
  • Resin Type Epoxy
  • VOC Content VOC Free
  • Size 1 gal.
  • Color Clear
  • Finish Matte
  • Coverage 125 to175 sq. ft./gal.
  • Dry Time Tack Free 4 hr.
  • Dry Time - Light Traffic 18 hr.
  • Dry Time 18 to 24 hr.
  • Application Temperature 50 to 90 Degrees F
  • Application Method Brush, Roller
  • Surface Asphalt, Concrete, Marble, Metal, Stone,, Wood, Most Clean Dry Surfaces
  • Exposure Conditions Mild to Severe
  • Includes Mixing Arm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.