Skip Content

DG
WOOSTER PRODUCTS

Solid Gray Anti-Slip Tape, 6" x 60.0 ft., 46 Grit Zirconia Alumina, Acrylic Adhesive, 1 EA

  • Item # 12E931
  • My Part #
  • Mfr. Model # OCE0660R
  • Catalog Page # 1910
  • Catalog Group # D5771
  • UNSPSC # 31201513
Anti-Slip Tape,60ft. L,Gray,6"W,46 Grit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Pressure-sensitive adhesive-backed Flex-Tred® tape sticks to virtually any smooth, dry surface. Cut to length and use only what you need.

View More

Technical Specs

  • Width - Tape 6"
  • Tape Color Gray
  • Item - Anti-Slip Tapes Anti-Slip Tape
  • Grit Material Zirconia Alumina
  • Tape Adhesive Acrylic
  • Tape Shape Continuous Roll
  • Length - Tape 60.0 ft.
  • Tape Pattern Solid
  • Grit Size 46
  • Tape Adhesive Strength 104 oz./in.
  • Glow-in-the-Dark No
  • Tape Legend No Legend
  • Thickness 41 mil
  • Backing Pressure Sensitive Adhesive
  • Die Cut No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Performance Temp. -40 Degrees to 220 Degrees F
  • Standards MIL-D-17951E, MIL-W-5044C
  • Item Antislip Tape
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms