DG
WOOSTER PRODUCTS

Solid Green Anti-Slip Tape, 12" x 60.0 ft., 54 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA

  • Item # 12E927
  • My Part #
  • Mfr. Model # GLO1260R
  • Catalog Page # N/A
  • UNSPSC # 31201513
Solid Green Anti-Slip Tape, 12" x 60.0 ft., 54 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Width - Tape 12"
  • Tape Color Green
  • Item - Anti-Slip Tapes Anti-Slip Tape
  • Grit Material Aluminum Oxide
  • Tape Adhesive Acrylic
  • Tape Shape Continuous Roll
  • Length - Tape 60.0 ft.
  • Tape Pattern Solid
  • Grit Size 54
  • Tape Adhesive Strength 104 oz./in.
  • Glow-in-the-Dark Yes
  • Tape Legend No Legend
  • Thickness 39 mil
  • Backing Pressure Sensitive Adhesive
  • Die Cut No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Performance Temp. -40 Degrees to 220 Degrees F
  • Standards MIL-D-17951E, MIL-W-5044C
  • Item Antislip Tape
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms