Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WOOSTER PRODUCTS

Solid Brown Anti-Slip Tread, 5-1/2" x 5-1/2", 36 Grit Aluminum Oxide, Acrylic Adhesive, 50 PK

  • Item # 12F868
  • My Part #
  • Mfr. Model # INB5555C
  • Catalog Page # N/A
  • Catalog Group # D5764
  • UNSPSC # 31201513
Solid Brown Anti-Slip Tread, 5-1/2" x 5-1/2", 36 Grit Aluminum Oxide, Acrylic Adhesive, 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Width - Tape 5-1/2"
  • Tape Color Brown
  • Item - Anti-Slip Tapes Anti-Slip Tread
  • Grit Material Aluminum Oxide
  • Tape Adhesive Acrylic
  • Tape Shape Strip
  • Length - Tape 5-1/2"
  • Tape Pattern Solid
  • Grit Size 36
  • Tape Adhesive Strength 104 oz./in.
  • Glow-in-the-Dark No
  • Tape Legend No Legend
  • Thickness 42 mil
  • Backing Pressure Sensitive Adhesive
  • Die Cut Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Performance Temp. -40 Degrees to 220 Degrees F
  • Standards MIL-D-17951E, MIL-W-5044C
  • Item Antislip Tread
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms