Skip Content

DG
WOOSTER PRODUCTS

Solid Clear Anti-Slip Tread, 3" x 2.0 ft., 46 Grit Glass, Acrylic Adhesive, 50 PK

  • Item # 12E943
  • My Part #
  • Mfr. Model # CLC0324C
  • Catalog Page # N/A
  • Catalog Group # D5765
  • UNSPSC # 31201513
Solid Clear Anti-Slip Tread, 3" x 2.0 ft., 46 Grit Glass, Acrylic Adhesive, 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Width - Tape 3"
  • Tape Color Clear
  • Item - Anti-Slip Tapes Anti-Slip Tread
  • Grit Material Glass
  • Tape Adhesive Acrylic
  • Tape Shape Strip
  • Length - Tape 2.0 ft.
  • Tape Pattern Solid
  • Grit Size 46
  • Tape Adhesive Strength 104 oz./in.
  • Glow-in-the-Dark No
  • Tape Legend No Legend
  • Thickness 45 mil
  • Backing Pressure Sensitive Adhesive
  • Die Cut Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Performance Temp. -40 Degrees to 220 Degrees F
  • Standards MIL-D-17951E, MIL-W-5044C
  • Item Antislip Tread
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms