Skip Content
WG
WOOSTER

Mini Paint Rollers,4-1/2in.L,Woven,PK2

  • Item # 38UX76
  • My Part #
  • Mfr. Model # RR313-41/2
  • Catalog Page # N/A
  • UNSPSC # 31211917
Mini Paint Rollers,4-1/2in.L,Woven,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The WOOSTER Super Doo-Z® mini paint roller covers with any Jumbo-Koter® cage frames. Shed-resist roller covers are a white fabric for a virtually line-free finish with all paints and enamels. Open 3/4" core makes cleaning easy.

View More

Technical Specs

  • Item Mini Paint Rollers
  • Length 4-1/2"
  • Nap 3/8"
  • Cover Material Woven Fabric
  • Core Material Polypropylene
  • Paint Type All Paints and Enamels
  • Surfaces Medium
  • For Use With Any Jumbo-Koter Cage Frames
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.