Skip Content

ST
WOOSTER

Frame,Roller Cage,9 In

  • Item # 3UW50
  • My Part #
  • Mfr. Model # R017-9
  • Catalog Page # 1623
  • UNSPSC # 31211906
Frame,Roller Cage,9 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WOOSTER® Sherlock® paint roller frame has a quick-release retaining spring to prevent roller slippage, yet it allows easy removal. Smooth-rolling bearings help eliminate shank wear and gray streaks. Durable Green™ fiberglass-reinforced nylon cage and end caps. Chrome-plated 5/16" shank, 90° angle. The full-size polypropylene grip has reinforced threads. Compatible with Sherlock GT® extension pole.

View More

Technical Specs

  • Item Paint Roller Frame
  • Roller Length 9"
  • Style Cage
  • Overall Length 15"
  • Handle Universal Threaded
  • Handle Material Polypropylene
  • Shank Material Steel
  • Paint Type All Paints
  • Features Quick-Release Retaining Spring Prevents Roller Slippage, Smooth-Rolling Bearings Eliminate Shank Wear and Gray Streaks, Chrome-Plated 5/16" Shank, 90 Degrees Angle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Frame,Roller Cage,9 In is rated 3.7 out of 5 by 3.
Rated 4 out of 5 by from To the guy who says the cage will start squeaking after a while: LIKE MOST MOVING TOOLS YOU HAVE TO KEEP THEM LUBRICATED! WD-40 works best.
Date published: 2014-06-27
Rated 2 out of 5 by from Product will begin to make loud squeky noises after a few uses. It has happend in over 10 roller handles. DEFECTIVE
Date published: 2014-01-14
  • y_2018, m_6, d_22, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_2
  • loc_en_US, sid_3UW50, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.