ST
WOOSTER

Dual Mini Paint Roller Frame

  • Item # 21YX76
  • My Part #
  • Mfr. Model # R212
  • Catalog Page # N/A
  • UNSPSC # 31211906
Dual Mini Paint Roller Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WOOSTER® dual mini paint roller frame features twin roller cages that spin smoothly and paint 2 sides of pipe simultaneously. Roller frame is fully adjustable to paint pipes as small as 1" dia., as well as railings, posts, I-beams, bridges, and more. Galvanized 1/4" shanks. Polypropylene threaded grip is compatible with threaded extension poles, including the WOOSTER Sherlock GT® extension pole (No. 36T213). Works with both 4-1/2" and 6-1/2" Jumbo-Koter® mini paint rollers.

View More

Technical Specs

  • Item Dual Mini Paint Roller Frame
  • Roller Length 4-1/2 and 6-1/2"
  • Style Cage
  • Overall Length 14-1/4"
  • Surfaces All
  • Handle Universal Threaded
  • Handle Material Polypropylene
  • Shank Wire Size 1/4"
  • Shank Material Steel
  • Plating Galvanized Steel
  • Paint Type All
  • Features Incorporates (2) Smooth-Spinning Rollers, Thumb Rest for Comfort or Attach It to Threaded or Extension Poles, the Cage Frames Adjust In 30 Degrees Increments to Accurately Fit Different Surfaces.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.