Skip Content

DG
WOODLAND

Men's Carpenter Pants with Kneepads, 100% Cotton Duck Canvas, Color: Walnut Brown, Fits Waist Size:

  • Item # 6WML0
  • My Part #
  • Mfr. Model # 5200CAR-WN-3832
  • Catalog Page # N/A
  • Catalog Group # D7593
  • UNSPSC # 46181527
Men's Carpenter Pants with Kneepads, 100% Cotton Duck Canvas, Color: Walnut Brown, Fits Waist Size: close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Pants

Technical Specs

  • Item Carpenter Pants with Kneepads
  • Gender Men's
  • Fits Waist Size 38"
  • Inseam 32"
  • Color Walnut Brown
  • Material 100% Cotton Duck Canvas
  • Number of Outside Pockets 1
  • Fabric Weight 12 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms