Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WOODLAND

Men's Carpenter Pants with Kneepads, 100% Cotton Duck Canvas, Color: Black, Fits Waist Size: 40" x 3

  • Item # 6WMF6
  • My Part #
  • Mfr. Model # 5200CAR-BK-4034
  • Catalog Page # N/A
  • Catalog Group # D7594
  • UNSPSC # 46181527
Men's Carpenter Pants with Kneepads, 100% Cotton Duck Canvas, Color: Black, Fits Waist Size: 40" x 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Pants

Technical Specs

  • Item Carpenter Pants with Kneepads
  • Gender Men's
  • Fits Waist Size 40"
  • Inseam 34"
  • Color Black
  • Material 100% Cotton Duck Canvas
  • Number of Outside Pockets 1
  • Fabric Weight 12 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms