Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WOODLAND

Twill Blend-88% Cotton/12% High Tenacity Nylon, FR Coverall w/Gel Knee Pads, Size: S

  • Item# 6WMU4
  • Mfr. Model# 9000FRC-TN-0103
  • Catalog Page# N/A
  • Catalog Group# H0180
  • UNSPSC# 46181503
Twill Blend-88% Cotton/12% High Tenacity Nylon, FR Coverall w/Gel Knee Pads, Size: S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item FR Coverall w/Gel Knee Pads
  • Cuff Style Adjustable Wrist, Elastic Ankles
  • Color Khaki
  • Size S
  • Fits Chest Size 34" to 36"
  • Sleeve Length 34"
  • Fits Waist Size 30"
  • Inseam 34"
  • Fabric Weight 9 oz.
  • Material Twill Blend-88% Cotton/12% High Tenacity Nylon
  • Closure Type Zipper
  • Number of Pockets 8
  • ATPV Rating 12.4 cal/cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E, 2112
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None