Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WOODLAND

Men's Carpenter Pants with Kneepads, 100% Cotton Duck Canvas, Color: Black, Fits Waist Size: 36" x 3

  • Item# 6WME7
  • Mfr. Model# 5200CAR-BK-3636
  • Catalog Page# N/A
  • Catalog Group# D7595
  • UNSPSC# 46181527
Men's Carpenter Pants with Kneepads, 100% Cotton Duck Canvas, Color: Black, Fits Waist Size: 36" x 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Pants

Technical Specs

  • Item Carpenter Pants with Kneepads
  • Gender Men's
  • Fits Waist Size 36"
  • Inseam 36"
  • Color Black
  • Material 100% Cotton Duck Canvas
  • Number of Outside Pockets 1
  • Fabric Weight 12 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms