Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WOODLAND

Men's Cargo Work Pants with Kneepads, 65% Polyester/35% Cotton, Color: Navy, Fits Waist Size: 32" x

  • Item# 6WEL5
  • Mfr. Model# 7800CGO-NV-3230
  • Catalog Page# N/A
  • Catalog Group# D7597
  • UNSPSC# 46181527
Men's Cargo Work Pants with Kneepads, 65% Polyester/35% Cotton, Color: Navy, Fits Waist Size: 32" x close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Pants

Technical Specs

  • Item Cargo Work Pants with Kneepads
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 30"
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Number of Outside Pockets 5
  • Fabric Weight 8.5 oz.
  • Lining Material Unlined
  • Closure Type Snaps/Hook and Loop
  • Hammer Loop No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms