Skip Content

DG
WOODLAND

Blue Pants, Cotton/Nylon, Fits Waist Size: 34", 30" Inseam, 12.4 cal./cm2 ATPV Rating

  • Item # 6YWZ4
  • My Part #
  • Mfr. Model # 7800FR-NV-3430
  • Catalog Page # N/A
  • Catalog Group # J2726
  • UNSPSC # 46181527
Blue Pants, Cotton/Nylon, Fits Waist Size: 34", 30" Inseam, 12.4 cal./cm2 ATPV Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pants
  • Fits Waist Size 34"
  • Inseam 30"
  • ATPV Rating 12.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Color Blue
  • Material Cotton/Nylon
  • Closure Type Snap, Hook, Loop
  • Fabric Weight 9 oz.
  • Standards NFPA 70E, 2112, ASTM F1506, OSHA 1910.269, CGSB 155.20
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms