Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WOODLAND

Blue Pants, Cotton/Nylon, Fits Waist Size: 32", 32" Inseam, 19.5 cal./cm2 ATPV Rating

  • Item # 6YWP5
  • My Part #
  • Mfr. Model # 3900FR-DNM-3232
  • Catalog Page # N/A
  • Catalog Group # J2725
  • UNSPSC # 46181527
Blue Pants, Cotton/Nylon, Fits Waist Size: 32", 32" Inseam, 19.5 cal./cm2 ATPV Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pants
  • Fits Waist Size 32"
  • Inseam 32"
  • ATPV Rating 19.5 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Color Blue
  • Material Cotton/Nylon
  • Fabric Weight 12 oz.
  • Standards NFPA 70E, 2112, ASTM F1506, OSHA 1910.269, CGSB 155.20
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms