Skip Content

WV
WOODHEAD

Line Cord GFCI, 115VAC Voltage Rating, NEMA Plug Configuration: 5-15P, Number of Poles: 2

  • Item # 3XFN7
  • My Part #
  • Mfr. Model # 15052-25
  • Catalog Page # N/A
  • UNSPSC # 26121636
Line Cord GFCI, 115VAC Voltage Rating, NEMA Plug Configuration: 5-15P, Number of Poles: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

GFCI prevents the threat of unmonitored equipment start-up by featuring a manual reset which you can reset yourself after an incident such as a power outage.

View More

Technical Specs

  • Item Line Cord GFCI
  • Cord Length 25 ft.
  • Color Yellow
  • Amps 15
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Enclosure Rating NEMA 3R
  • Outlet Configuration 1 Outlet
  • NEC Cord Designation SJTW
  • Range of Lengths 25 ft.
  • Voltage Rating 115VAC
  • Hz 50/60
  • Number of Poles 2
  • Number of Wires 3
  • Gauge/Conductor 14/3
  • Material Nylon
  • Reset Type Manual
  • Standards UL, CSA
  • Portable GFCI Plug Cord Length 9"
  • Portable GFCI Receptacle Cord Length 23 ft. 10"
  • Self-Testing No
  • Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.