Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WOODFORD MFG.

48-1/2"L Frost Proof Roof Hydrant

  • Item# 6CHX9
  • Mfr. Model# RHY2-1-MS
  • Catalog Page# 3640
  • UNSPSC# 40141726
48-1/2"L Frost Proof Roof Hydrant close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $993.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 33.51 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides rooftop water availability for most types of roof equipment. Allows immediate water flow even in subzero temperatures. Hydrant automatically drains when water is shut off, even with hose attached. Must be piped to drain location. Large nitrile plunger resists damage and allows shutoff even when foreign particles are present. Graphite packing. Adjustable link provides positive adjustment of lever lock tension. 3/4" male hose nozzle. Includes cast-iron roof support, flanges, mounting bolts, nuts, and washers. EPDM well seal boot seals tight between the hydrant support and hydrant pipe.

View More

Technical Specs

  • Item Frost Proof Roof Hydrant
  • Overall Length 48-1/2"
  • Inlet Size 1" FNPT
  • Outlet Size 3/4" Hose
  • Includes Backflow Preventer, Mounting System, Lockable Handle
  • Casing 1-1/4" Galvanized
  • Head Material Cast Iron
  • Handle Material Cast Iron
  • Rod Dia. 3/8"
  • Max. Pressure 125 psi
  • Max. Temp. 120 Degrees F
  • Standards ASSE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.