Skip Content

 
WOODFORD MFG.

Frost Proof Sillcock, Anti-Siphon, 1/2" Inlet

Frost Proof Sillcock, Anti-Siphon, 1/2" Inlet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Frost Proof Sillcock 
  • Inlet Type Solder Cup or MNPT 
  • Inlet Size 1/2" 
  • Body Material Brass 
  • Handle Type Handwheel 
  • Max. Pressure 125 psi 
  • Handle Material Die Cast Aluminum 
Thru-Wall Length
Please Select

Your Filters:

Clear All
SG_Brand
  • WOODFORD MFG. 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Thru-Wall Length
Price
Qty
Please use Qty box to add item(s) to cart.
19CP-10
10"

$75.40 / each

Enter location to check availability
Catalog Page #  3640 

Price $75.40 / each

Technical Specs

  • Item Frost Proof Sillcock
  • Inlet Type Solder Cup or MNPT
  • Inlet Size 1/2"
  • Thru-Wall Length 10"
  • Body Material Brass
  • Handle Type Handwheel
  • Max. Pressure 125 psi
  • Handle Material Die Cast Aluminum
19CP-12
12"

$82.30 / each

Enter location to check availability
Catalog Page #  3640 

Price $82.30 / each

Technical Specs

  • Item Frost Proof Sillcock
  • Inlet Type Solder Cup or MNPT
  • Inlet Size 1/2"
  • Thru-Wall Length 12"
  • Body Material Brass
  • Handle Type Handwheel
  • Max. Pressure 125 psi
  • Handle Material Die Cast Aluminum
19CP-14
14"

$80.30 / each

Enter location to check availability
Catalog Page #  3640 

Price $80.30 / each

Technical Specs

  • Item Frost Proof Sillcock
  • Inlet Type Solder Cup or MNPT
  • Inlet Size 1/2"
  • Thru-Wall Length 14"
  • Body Material Brass
  • Handle Type Handwheel
  • Max. Pressure 125 psi
  • Handle Material Die Cast Aluminum
19CP-4
4"

$70.60 / each

Enter location to check availability
Catalog Page #  3640 

Price $70.60 / each

Technical Specs

  • Item Frost Proof Sillcock
  • Inlet Type Solder Cup or MNPT
  • Inlet Size 1/2"
  • Thru-Wall Length 4"
  • Body Material Brass
  • Handle Type Handwheel
  • Max. Pressure 125 psi
  • Handle Material Die Cast Aluminum
19CP-6
6"

$73.55 / each

Enter location to check availability
Catalog Page #  3640 

Price $73.55 / each

Technical Specs

  • Item Frost Proof Sillcock
  • Inlet Type Solder Cup or MNPT
  • Inlet Size 1/2"
  • Thru-Wall Length 6"
  • Body Material Brass
  • Handle Type Handwheel
  • Max. Pressure 125 psi
  • Handle Material Die Cast Aluminum
19CP-8
8"

$76.50 / each

Enter location to check availability
Catalog Page #  3640 

Price $76.50 / each

Technical Specs

  • Item Frost Proof Sillcock
  • Inlet Type Solder Cup or MNPT
  • Inlet Size 1/2"
  • Thru-Wall Length 8"
  • Body Material Brass
  • Handle Type Handwheel
  • Max. Pressure 125 psi
  • Handle Material Die Cast Aluminum
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More