ST
WOODFORD MFG.

14"L Frostproof Wall Hydrant, 10" Wall Thickness

  • Item # 6CHW8
  • My Part #
  • Mfr. Model # 65P-10
  • Catalog Page # 2912
  • UNSPSC # 40141726
14"L Frostproof Wall Hydrant, 10" Wall Thickness close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $299.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to drain when shut off, this WOODFORD MFG. frostproof wall hydrant will even drain with hose attached. Commercial-grade model is antisiphon vacuum breaker protected and a 1-pc. valve plunger accurately controls both flow and drainage without the need for additional adjustments. Chrome-plated brass and copper construction, solid brass operating rod, and a hardened stainless steel stem resists damage for long life.

View More

Technical Specs

  • Item Frostproof Wall Hydrant
  • Inlet Size 3/4" FNPT
  • Wall Thickness 10"
  • Recommended Wall Opening 2" x 3-7/8"
  • Length 14"
  • Includes Vacuum Breaker and Key
  • Handle Type Loose Key
  • Casing Material Polished Brass
  • Outlet Size 3/4" Hose
  • Max. Pressure 125 psi
  • Max. Temp. 120 Degrees F
  • Standards ASSE, IAPMO, GOVERNMENT SPEC WW-P-541b
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.