Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WOLVERINE

8"H Men's iCS Work Boots, Plain Toe Type, Leather and Cordura® Nylon Upper Material, Brown, Size 12

  • Item# 6RAW0
  • Mfr. Model# W07924 12M
  • Catalog Page# N/A
  • Catalog Group# D7686
  • UNSPSC# 99999999
8"H Men's iCS Work Boots, Plain Toe Type, Leather and Cordura® Nylon Upper Material, Brown, Size 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item iCS Work Boots
  • Toe Type Plain
  • Gender Men's
  • Size 12
  • Footwear Width M
  • Insulated Yes
  • Waterproof Yes
  • Color Brown
  • Height 8"
  • Footwear Closure Type Lace Up
  • Liner Material Thinsulate(TM)
  • Shank Material Rubber
  • Midsole Material EVA w/Gel Disc
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Max. Heat Rating Not Specified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms