Skip Content

 
WOLVERINE

Women's Hiker High Steel Toe Hiking Boots, Style Number W10387

Women's Hiker High Steel Toe Hiking Boots, Style Number W10387 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Footwear Style Hiker High 
  • Gender Women's 
  • Metatarsal Guard No 
  • Predominant Footwear Color Gray 
  • Toe Type Steel 
  • Size
  • Footwear Width
  • Waterproof Yes 
  • Insulated No 
  • Height 5" 
  • Color Gray 
  • Manufacturers Suggested Sole Slip Rating Better 

Your Filters:

Clear All
SG_Brand
  • WOLVERINE 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
W10387 SZ: 9M

$79.00 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $79.00 / pair

Price $164.50 / pair

Technical Specs

  • Footwear Style Hiker High
  • Gender Women's
  • Metatarsal Guard No
  • Predominant Footwear Color Gray
  • Toe Type Steel
  • Size 9
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 5"
  • Color Gray
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Waterproof Type Waterproof Membrane
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.86
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number W10387
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More