Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WOLVERINE

11"H Men's Wellington Boots, Plain Toe Type, Leather And Rubber Upper Material, Brown/Black, Size 7

  • Item# 6RAN0
  • Mfr. Model# W06599 7M
  • Catalog Page# N/A
  • Catalog Group# D7684
  • UNSPSC# 46181604
11"H Men's Wellington Boots, Plain Toe Type, Leather And Rubber Upper Material, Brown/Black, Size 7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wellington Boots
  • Toe Type Plain
  • Gender Men's
  • Size 7
  • Footwear Width M
  • Insulated No
  • Waterproof Yes
  • Color Brown/Black
  • Height 11"
  • Footwear Closure Type Slip On
  • Liner Material Wave Mesh
  • Shank Material Rubber
  • Midsole Material Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Max. Heat Rating Not Specified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms