Skip Content

 
WOLVERINE

6" Steel Toe Work Boots, Style Number 2053

6" Steel Toe Work Boots, Style Number 2053 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Gender Men's 
  • Predominant Footwear Color Brown 
  • Toe Type Steel 
  • Completely Non Metallic No 
  • Non-Marking Sole No 
  • Static Dissipative No 
  • Electrical Hazard Rated Yes 
  • Conductive No 
  • Puncture Resistant Insole No 
  • Chain Saw Cut Resistant No 
  • Wide Toe Cap No 
  • Removable Insole Yes 
Footwear Style
Please Select
Metatarsal Guard
Please Select
Size
Please Select
Footwear Width
Please Select
Waterproof
Please Select
Insulated
Please Select
Height
Please Select
Color
Please Select
Manufacturers Suggested Sole Slip Rating
Please Select
Chemical Resisting Sole
Please Select
Metal Chip Resisting Sole
Please Select
Oil Resisting Sole
Please Select
Ninety Degree Heel
Please Select
Max. Heat Rating
Please Select
Heel Height
Please Select
Waterproof Type
Please Select

Your Filters:

Clear All
SG_Brand
  • WOLVERINE 
Select items to compare View Compare
30 Products
Compare /
Item #
Mfr.
Model #
Footwear Style
Metatarsal Guard
Size
Footwear Width
Waterproof
Insulated
Height
Color
Manufacturers Suggested Sole Slip Rating
Chemical Resisting Sole
Metal Chip Resisting Sole
Oil Resisting Sole
Ninety Degree Heel
Max. Heat Rating
Heel Height
Waterproof Type
Upper Boot Material
Mark II Slip Test Results- Dairy Tile Wet
Mark II Slip Test Results- Dairy Tile Oily Wet
Style Number
Price
Qty
Please use Qty box to add item(s) to cart.
W10391
6" Work Boot
Internal
12
EEE
No
No
6"
Brown
Yes
Yes
800 Degrees F
Not Tested
Not Tested
1655

$119.00 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $119.00 / pair

Price $255.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 12
  • Footwear Width EEE
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Brown
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 800 Degrees F
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 1655
W10391
6" Work Boot
Internal
13
EEE
No
No
6"
Brown
Yes
Yes
800 Degrees F
Not Tested
Not Tested
1655

$119.00 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $119.00 / pair

Price $250.00 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 13
  • Footwear Width EEE
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Brown
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 800 Degrees F
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 1655
W02053
6" Work Boot
No
10
EW
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
10
M
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
10-1/2
EW
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
10-1/2
M
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
11
EW
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
11
M
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
11-1/2
EW
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11-1/2
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
11-1/2
M
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
12
EW
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 12
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
12
M
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 12
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
13
EW
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 13
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02349
6" Work Boot
No
13
EW
Yes
No
6"
Brown
Best
Yes
Yes
Yes
Yes
800 Degrees F
1" or Greater
Waterproof Membrane
All Leather
0.75
0.36
2163

$201.43 / pair

Enter location to check availability
Catalog Page #  NA

Price $201.43 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 13
  • Footwear Width EW
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 800 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Waterproof Membrane
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.75
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.36
  • Style Number 2163
W02053
6" Work Boot
No
13
M
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 13
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
14
M
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 14
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
7
EW
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 7
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
7
M
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 7
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
7-1/2
EW
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 7-1/2
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
7-1/2
M
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 7-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
8
EW
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 8
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
8
M
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 8
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
8-1/2
EW
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 8-1/2
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
8-1/2
M
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 8-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
9
EW
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
9
M
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
9-1/2
EW
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9-1/2
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W02053
6" Work Boot
No
9-1/2
M
No
No
6"
Dark Brown
Better
Yes
No
Yes
Yes
200 Degrees F
1" or Greater
All Leather
0.33
0.26
2053

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Dark Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.33
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
  • Style Number 2053
W30126 SZ: 12EW
8" Work Boot
No
12
EW
Yes
Yes
8"
Brown
Good
No
Yes
Yes
No
150 Degrees F
1" or Greater
Waterproof Membrane
Leather/Mesh
0.86
Not Tested
W30126

$192.86 / pair

Enter location to check availability
Catalog Page #  NA

Price $192.86 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 12
  • Footwear Width EW
  • Waterproof Yes
  • Insulated Yes
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 150 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Waterproof Membrane
  • Upper Boot Material Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.86
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number W30126
W04327
8" Work Boot
No
13
EW
No
No
8"
Brown
Better
Yes
Yes
Yes
Yes
800 Degrees F
1" or Greater
All Leather
0.55
0.30
4327

$102.50 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $102.50 / pair

Price $204.29 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 13
  • Footwear Width EW
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 800 Degrees F
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.55
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.30
  • Style Number 4327
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More