Skip Content

 
WOLVERINE

6" Composite Toe Work Boots, Style Number 2252

6" Composite Toe Work Boots, Style Number 2252 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Footwear Style 6" Work Boot 
  • Gender Men's 
  • Metatarsal Guard No 
  • Predominant Footwear Color Brown 
  • Toe Type Composite 
  • Size 11 
  • Footwear Width EW 
  • Waterproof Yes 
  • Insulated No 
  • Height 6" 
  • Color Brown 
  • Manufacturers Suggested Sole Slip Rating Better 

Your Filters:

Clear All
SG_Brand
  • WOLVERINE 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
W02252 11EW

$102.50 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $102.50 / pair

Price $211.25 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Composite
  • Size 11
  • Footwear Width EW
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Waterproof Membrane
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number 2252
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More