Skip Content

NC
WOLVERINE

Men's Anti-Fatigue Molded Insole, Size: 9

  • Item # 45FN61
  • My Part #
  • Mfr. Model # W03004-9
  • Catalog Page # N/A
  • Catalog Group # J2840
  • UNSPSC # 46182208
Anti-Fatigue Molded Insole,9,Men,PU,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.90 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.42 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wolverine® DuraShocks® cushion insoles are a comfort boost for work boots. Space age technology offers superior comfort and unparalleled shock absorption. Contoured polyurethane footbed follows the shape of the foot and the durable fabric top layer pulls moisture away for fresh, dry feet. Helps reduce odor-causing bacteria. Designed as a replacement insole for DuraShocks footwear. Washable.

View More

Technical Specs

  • Item Anti-Fatigue Molded Insole
  • Gender Men's
  • Size 9
  • Material Polyurethane
  • Color Green
  • Features Shock Absorption, Foam Footbed
  • Prevents Fatigue
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.