Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
WOLVERINE

8"H Men's Work Boots, Composite Toe Type, Brown, Size 7EW

  • Item # 52CU25
  • My Part #
  • Mfr. Model # W10645 7W
  • Catalog Page # N/A
  • Catalog Group # J5286
  • UNSPSC # 46181604
8"H Men's Work Boots, Composite Toe Type, Brown, Size 7EW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $176.57 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.65 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WOLVERINE® 8"H men's Glacier Ice work boot uses advanced CarbonMAX® nanotechnology to produce a strong, lighter, more comfortable composite safety toe. Waterproof full-grain leather upper and waterproof plus breathable lining along with moisture-wicking mesh materials keep feet dry in most types of wet conditions. Plus, the insulated Thinsulate™ lining helps keep feet warm in cold conditions. Features EPX™ comfort system designed to fight fatigue for all-day comfort. Includes removable dual-density insole, ultralight compression-molded EVA midsole for support, nylon shank, abrasion-resistant heel kicker, and Vibram Arctic Grip outsole with unparalleled grip and performance on wet ice.

Lightweight and flexible cement construction where the outsole is attached to the upper with strong adhesives.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Composite
  • Gender Men's
  • Size 7
  • Footwear Width EW
  • Metatarsal Guard No
  • Insulated Yes
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Waterproof Liner
  • Color Brown
  • Height 8"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Moisture Wicking Mesh
  • Shank Material Nylon
  • Midsole Material EVA
  • Outsole Material Vibram Arctic Grip
  • Footwear Sole Pattern Low Profile Slip Resistant Lugs
  • Manufacturers Suggested Sole Slip Rating Not Rated
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Removable Dual Density
  • Non Metallic Upper No
  • Max. Heat Rating 200 Degrees F
  • Footwear Construction Type Cement
  • Heel Height 1" or Greater
  • Footwear Shank Type Nylon
  • Upper Boot Material All Leather
  • Upper Material Description Waterproof Full Grain Leather Upper
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.28
  • Mark II Slip Test Results- Dairy Tile Dry 0.37
  • Mark II Slip Test Results- Dairy Tile Wet 0.51
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • For Outdoor Traction No
  • Style Number 10645
  • Last Number or Name BA 48
  • ASTM Footwear Class F2413-11 M I/75 C/75
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 M I/75/C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.