Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
WOLVERINE

8"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 8EW

  • Item # 30GT96
  • My Part #
  • Mfr. Model # W02407
  • Catalog Page # N/A
  • Catalog Group # H8759
  • UNSPSC # 46181604
8"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 8EW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $224.29 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with ContourWelt® construction, these WOLVERINE® 8"H steel-toe work boots feature a waterproof full grain leather upper, a moisture-managing mesh with waterproof membrane lining, a removable Multishox® full cushion footbed, a polyurethane midsole, a ContourWelt® rubber lug outsole, and a nylon shank. Waterproof footwear helps keep feet dry in most types of wet conditions.

The ContourWelt provides the flexibility and comfort of an athletic shoe with the support and durability of a work boot. The lightweight, plastic internal metatarsal guard is designed to conform to the shape of the foot, reducing trip hazards and increasing comfort. It's serrated for better flexibility, without compromising safety performance.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 8
  • Footwear Width EW
  • Metatarsal Guard Internal
  • Insulated No
  • Waterproof Yes
  • Waterproof Type Waterproof Membrane
  • Color Brown
  • Height 8"
  • Footwear Closure Type Lace Up
  • Liner Material Moisture Managing Mesh with Waterproof Membrane
  • Shank Material Nylon
  • Midsole Material Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Wolverine Multishox(R) with Comfort Gel
  • Non Metallic Upper No
  • Max. Heat Rating 600 Degrees F
  • Footwear Construction Type Wolverine Contour Welt(R)
  • Heel Height 1" or Greater
  • Footwear Shank Type Nylon
  • Upper Boot Material All Leather
  • Upper Material Description Waterproof Full Grain Leather Upper
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.70
  • Mark II Slip Test Results- Dairy Tile Dry 0.65
  • Mark II Slip Test Results- Dairy Tile Wet 0.55
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.50
  • Style Number 2407
  • Last Number or Name M711
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Standards ASTM F2413-11 M I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.