Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WOLVERINE

6"H Men's Work Shoes, Steel Toe Type, Leather Upper Material, Black, Size 7-1/2M

  • Item # 30GY61
  • My Part #
  • Mfr. Model # W05000
  • Catalog Page # N/A
  • Catalog Group # H8775
  • UNSPSC # 46181605
6"H Men's Work Shoes, Steel Toe Type, Leather Upper Material, Black, Size 7-1/2M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The casual-looking WOLVERINE® 6"H men's work shoe doubles as a comfortable work shoe that delivers flex, plush cushioning and energy in every step. These full-grain leather, steel-toe work shoes feature a moisture-managing mesh lining, a full-cushion leather and fabric insole, a polyurethane midsole, a DuraShocks® TPU lug outsole that converts impacts into energy, and a lightweight nylon shank. The upper, the sock lining, and the outsole are hand sewn for maximum natural flex.

Opanka construction creates a cushioning effect, resulting in flexible and comfortable footwear.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Shoes
  • Toe Type Steel
  • Gender Men's
  • Size 7-1/2
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Black
  • Height 6"
  • Footwear Closure Type Slip On
  • Liner Material Wave Mesh
  • Shank Material Polyethylene
  • Midsole Material Polyurethane
  • Outsole Material TPU
  • Footwear Sole Pattern Lug
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Insole System 3 Layer Full Cushion Leather and Fabric
  • Non Metallic Upper Yes
  • Max. Heat Rating 300 Degrees F
  • Footwear Construction Type Opanka
  • Heel Height 1" or Greater
  • Footwear Shank Type Nylon
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.42
  • Mark II Slip Test Results- Dairy Tile Dry 0.42
  • Mark II Slip Test Results- Dairy Tile Wet 0.22
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.27
  • Style Number 5000
  • Last Number or Name M711
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards ASTM F2413-11 M I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms