Skip Content

NC
WOLVERINE

6"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Black, Size 9M

  • Item # 30GK06
  • My Part #
  • Mfr. Model # W04714
  • Catalog Page # 1746
  • Catalog Group # H8735
  • UNSPSC # 46181604
6"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Black, Size 9M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $100.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for everyday comfort, these Wolverine® 6"H steel-toe work boots feature resilient cushioning with lightweight, fatigue-fighting support. Additional features include a full-grain leather upper, a moisture-managing mesh lining, a removable, open cell, full cushion polyurethane footbed, a polyurethane midsole, a rubber lug outsole, and a nylon shank. Lightweight, flexible cement construction uses strong adhesives to bind upper and outsole together.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Toe Type Steel
  • Footwear Width M
  • Insulated No
  • Height 6"
  • Liner Material PK Mesh
  • Footwear Sole Pattern Mini Lug
  • Chemical Resisting Sole Yes
  • Non-Marking Sole No
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Insole System Removable Full Cushion Dual Density EVA
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 0.67
  • Mark II Slip Test Results- Dairy Tile Wet 0.42
  • Style Number 4714
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.