Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
WOLVERINE

10"H Men's Work Boots, Steel Toe Type, Dark Brown, Size 12M

  • Item # 45JA50
  • My Part #
  • Mfr. Model # W02359
  • Catalog Page # N/A
  • Catalog Group # J2779
  • UNSPSC # 46181604
10"H Men's Work Boots, Steel Toe Type, Dark Brown, Size 12M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $205.71 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With extra hazard protection over the top and front, the premium WOLVERINE® 10"H men's Wellington work boot integrates the MultiShox® individual shock system and ContourWelt® natural flex for instant, energized comfort in every step. Leather work boot is complete with steel toe and a lightweight, plastic internal metatarsal guard designed to conform to the shape of the foot, reducing trip hazards, and increasing comfort. It's serrated for better flexibility, without compromising safety performance. Boot features waterproof full-grain leather upper, moisture-managing mesh liner, removable full-cushion footbed with mesh sock liner, lightweight polyurethane midsole, slip-resistant lug rubber outsole, and nylon shank. Waterproof design keeps feet dry in most types of wet conditions.

WOLVERINE ContourWelt® construction is very sturdy and durable. The welt is stitched to the upper and midsole. The outsole is then attached with adhesive to the bottom and may also be stitched through the welt.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 12
  • Footwear Width M
  • Metatarsal Guard Internal
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Waterproof Membrane
  • Color Dark Brown
  • Height 10"
  • Metatarsal System OrthoLite/TPU Internal
  • Footwear Closure Type Pull On
  • Liner Material Moisture Managing Mesh
  • Shank Material Nylon
  • Midsole Material Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Manufacturers Suggested Sole Slip Rating Not Rated
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Wolverine MultiShox(R) Full Cushion
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Wolverine Contour Welt(R)
  • Heel Height 1/2"
  • Footwear Shank Type Nylon
  • Upper Boot Material All Leather
  • Upper Material Description Waterproof Full Grain Leather Upper
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 2359
  • Last Number or Name Darco
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 M/ 1/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.