DG
WOLO

Stobe Light,Blue,Flashing

  • Item # 45A226
  • My Part #
  • Mfr. Model # 3305-B
  • Catalog Page # N/A
  • UNSPSC # 39111706
Stobe Light,Blue,Flashing close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stobe Light
  • Item - Vehicle Lighting Grouping Strobe Light
  • Lens Color - Vehicle Lighting Blue
  • Light Type - Vehicle Lighting Flashing
  • Number of Flash Patterns - Vehicle Lighting 1
  • Mounting - Vehicle Lighting Magnetic
  • Wiring Connection - Vehicle Lighting Lighter Plug
  • Standards SAE Class II
  • Lighting Technology - Vehicle Lighting Strobe
  • Power Source - Vehicle Lighting 12VDC
  • Length - Vehicle Lighting 4"
  • Width - Vehicle Lighting 3-5/8"
  • Height - Vehicle Lighting 4"
  • Diameter - Vehicle Lighting 3-5/8"
  • Features Magnet Mount
  • Flashes per Minute 60
  • Base Material ABS Plastic
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lens Design Round
  • Current Drawn 1.25A
  • Includes 10 ft. Cord w/Lighter Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.