Skip Content

 
WOLO

Mini Lightbar

Mini Lightbar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Mini Lightbar 
  • Lamp Type Halogen 
  • Number of Heads
Color
Please Select
Mounting
Please Select
Length
Please Select
Flash Type
Please Select
Flashes per Minute
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Color
Mounting
Length
Flash Type
Flashes per Minute
Price
Qty
Please use Qty box to add item(s) to cart.
3500M-A
Amber
Magnetic
15-3/4"
360 Degree Gear Driven Rotating Beacon w/Diagonal Mirror
75

$224.00 / each

Enter location to check availability
Catalog Page #  NA

Price $224.00 / each

Technical Specs

  • Item Mini Lightbar
  • Lamp Type Halogen
  • Color Amber
  • Mounting Magnetic
  • Number of Heads 2
  • Length 15-3/4"
  • Flash Type 360 Degree Gear Driven Rotating Beacon w/Diagonal Mirror
  • Flashes per Minute 75
3550M-A
Amber
Magnetic
24"
360 Degree Rotating w/Diamond Mirror
125

$186.00 / each

Enter location to check availability
Catalog Page #  NA

Price $186.00 / each

Technical Specs

  • Item Mini Lightbar
  • Lamp Type Halogen
  • Color Amber
  • Mounting Magnetic
  • Number of Heads 2
  • Length 24"
  • Flash Type 360 Degree Rotating w/Diamond Mirror
  • Flashes per Minute 125
3500P-A
Amber
Permanent
15-3/4"
360 Degree Gear Driven Rotating Beacon w/Diagonal Mirror
75

$209.00 / each

Enter location to check availability
Catalog Page #  NA

Price $209.00 / each

Technical Specs

  • Item Mini Lightbar
  • Lamp Type Halogen
  • Color Amber
  • Mounting Permanent
  • Number of Heads 2
  • Length 15-3/4"
  • Flash Type 360 Degree Gear Driven Rotating Beacon w/Diagonal Mirror
  • Flashes per Minute 75
3505M-B
Blue
Magnetic
15-3/4"
360 Degree Gear Driven Rotating Beacon w/Diagonal Mirror
75

$224.00 / each

Enter location to check availability
Catalog Page #  NA

Price $224.00 / each

Technical Specs

  • Item Mini Lightbar
  • Lamp Type Halogen
  • Color Blue
  • Mounting Magnetic
  • Number of Heads 2
  • Length 15-3/4"
  • Flash Type 360 Degree Gear Driven Rotating Beacon w/Diagonal Mirror
  • Flashes per Minute 75
3555M-B
Blue
Magnetic, Not For Vehicle Use
24"
360 Degree Rotating w/Diamond Mirror
125

$193.25 / each

Enter location to check availability
Catalog Page #  NA

Price $193.25 / each

Technical Specs

  • Item Mini Lightbar
  • Lamp Type Halogen
  • Color Blue
  • Mounting Magnetic, Not For Vehicle Use
  • Number of Heads 2
  • Length 24"
  • Flash Type 360 Degree Rotating w/Diamond Mirror
  • Flashes per Minute 125
3505P-B
Blue
Permanent
15-3/4"
360 Degree Gear Driven Rotating Beacon w/Diagonal Mirror
75

$217.25 / each

Enter location to check availability
Catalog Page #  NA

Price $217.25 / each

Technical Specs

  • Item Mini Lightbar
  • Lamp Type Halogen
  • Color Blue
  • Mounting Permanent
  • Number of Heads 2
  • Length 15-3/4"
  • Flash Type 360 Degree Gear Driven Rotating Beacon w/Diagonal Mirror
  • Flashes per Minute 75
3510M-R
Red
Magnetic
15-3/4"
360 Degree Gear Driven Rotating Beacon w/Diagonal Mirror
75

$219.50 / each

Enter location to check availability
Catalog Page #  NA

Price $219.50 / each

Technical Specs

  • Item Mini Lightbar
  • Lamp Type Halogen
  • Color Red
  • Mounting Magnetic
  • Number of Heads 2
  • Length 15-3/4"
  • Flash Type 360 Degree Gear Driven Rotating Beacon w/Diagonal Mirror
  • Flashes per Minute 75
3560M-R
Red
Magnetic, Not For Use With Vehicles
24"
360 Degree Rotating w/Diamond Mirror
125

$191.75 / each

Enter location to check availability
Catalog Page #  NA

Price $191.75 / each

Technical Specs

  • Item Mini Lightbar
  • Lamp Type Halogen
  • Color Red
  • Mounting Magnetic, Not For Use With Vehicles
  • Number of Heads 2
  • Length 24"
  • Flash Type 360 Degree Rotating w/Diamond Mirror
  • Flashes per Minute 125
3510P-R
Red
Permanent
15-3/4"
360 Degree Gear Driven Rotating Beacon w/Diagonal Mirror
75

$204.50 / each

Enter location to check availability
Catalog Page #  NA

Price $204.50 / each

Technical Specs

  • Item Mini Lightbar
  • Lamp Type Halogen
  • Color Red
  • Mounting Permanent
  • Number of Heads 2
  • Length 15-3/4"
  • Flash Type 360 Degree Gear Driven Rotating Beacon w/Diagonal Mirror
  • Flashes per Minute 75
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More