Skip Content

C3
WOLO

Beep Beep Horn,Voltage 12,LC Bracket

  • Item # 3FHX9
  • My Part #
  • Mfr. Model # 370LC-12L2
  • Catalog Page # N/A
  • UNSPSC # 25172110
Beep Beep Horn,Voltage 12,LC Bracket close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Horn
  • Type Electric
  • Length (In.) 2-1/2
  • Width (In.) 4-3/4
  • Height (In.) 6-1/8
  • Dia. (In.) 5
  • Material Steel
  • Finish Black Painted
  • Mounting Bracket Mount
  • Decibels (dB) 115 @ 1 meter
  • Voltage 12 DC
  • For Use With 18 Gauge Wire, 20 Amp Fuse And Horn Switch
  • For Use On Commercial,Hi-Low Lifts,Industrial Equipment Including Fork Lifts,Inside Or Outside Equipment
  • Includes Short 90 Degrees Mounting Bracket
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.