DG
WOLO

Amber Light Bar, LED Lamp Type, Bracket Mounting, Number of Heads: 12

  • Item # 48UV41
  • My Part #
  • Mfr. Model # 7840-A
  • Catalog Page # N/A
  • UNSPSC # 25172901
Amber Light Bar, LED Lamp Type, Bracket Mounting, Number of Heads: 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Light Bar
  • Item - Vehicle Lighting Grouping Light Bar
  • Length - Vehicle Lighting 44"
  • Height - Vehicle Lighting 5"
  • Width - Vehicle Lighting 10"
  • Lens Color - Vehicle Lighting Amber
  • Light Type - Vehicle Lighting Flashing
  • Number of Heads 12
  • Mounting - Vehicle Lighting Bracket
  • Wiring Connection - Vehicle Lighting Hardwired
  • Standards SAE J845 Class II
  • Lighting Technology - Vehicle Lighting LED
  • Number of Flash Patterns - Vehicle Lighting 20
  • Lamp Type LED
  • Number of LEDs 48
  • Flashes per Minute Variable
  • Voltage 11 to 14VDC
  • Current Drawn 6A
  • Base Material Aluminum
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Lamp Life 100,000 hr.
  • Includes Control Panel, 20 ft. Cable, Stainless Steel Universal Mounting Strap, Rubber Cover
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms