Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WOLFPACK GEAR

USAR Mission Pack, Black, 1000D Cordura(R)

  • Item# 18C702
  • Mfr. Model# BP-SR-2100
  • Catalog Page# N/A
  • UNSPSC# 46182302
USAR Mission Pack,Black,1000D Cordura(R) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $234.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.06 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The perfect size for 72-hr. deployment missions. The day pack attaches and detaches securely from the main harness with 4-side release buckles. Features a foul weather storm flap, bright yellow interior, and a rugged handle for carrying. Also includes an adjustable helmet or rain gear pocket.

View More

Technical Specs

  • Item USAR Mission Pack
  • Color Black
  • Material 1000D Cordura(R)
  • Storage Capacity 2100 cu. in.
  • Height 8"
  • Width 16"
  • Length 20"
  • Includes Back-Up Suspenders
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.