Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
WOLFPACK GEAR

LED Hands Free Light, Nylon, Maximum Lumens Output: 20, Black, 3.00"

  • Item# 18C711
  • Mfr. Model# QL-PRO Red
  • Catalog Page# N/A
  • UNSPSC# 39111702
LED Hands Free Light, Nylon, Maximum Lumens Output: 20, Black, 3.00" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $46.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hands-free, concealable light delivers on-the-spot illumination from one or both of the dual LEDs. Clip it under the lapel of your uniform shirt pocket or tactical vest, then adjust the light arm and LED bezel to your preferred lighting angle. The clip rotates 360º for positioning.
Push the button through the fabric to switch among lighting options, or hold it down 3 sec. to activate the safety strobe. The white/red model gives you a normal reading/writing light and a night vision/concealment option. Auto-Off after 10 min. extends battery life; the safety strobe has no Auto-Off timing.

View More

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Rechargeable No
  • Lumens 20/10
  • Flashlight Battery Size CR2032
  • Flashlight Battery Type Lithium-Ion
  • Batteries Included Yes
  • Battery Burn Time 20/40 hr.
  • Number of Batteries 2
  • Lumens Range 0 to 49
  • Run Time on High Setting 20 hr.
  • Maximum Lumens Output 20
  • Beam Distance 1m
  • Body Color Black
  • Body Material Nylon
  • Body Dia. 0.90"
  • Lamp Life 40 hr.
  • Lamp Type LED
  • Length 3.00"
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode Strobe
  • Switch Type Push Button
  • Weight with Batteries 2.40 oz.
  • Mounting Type Clamp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.