C3
WOHLER

Pipe Inspection System, 20" L, 17" W

  • Item # 52JJ22
  • My Part #
  • Mfr. Model # 8932
  • Catalog Page # N/A
  • UNSPSC # 41111716
Pipe Inspection System, 20" L, 17" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,362.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.3 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Inspection System
  • Pipe Capacity 1" to 6"
  • Push Rod Length 100 ft.
  • Camera Diameter 1"
  • Overall Length 20"
  • Overall Width 17"
  • Overall Height 7"
  • Power Source 12V Nickel-Metal Hydride Battery
  • Voltage 12
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Display Color Color
  • Connector Type 8-Pin Plug
  • Cable Dia. 0.26"
  • Waterproof IP68
  • Monitor Size 7"
  • Monitor System Tiltable and Removable Monitor, Bright TFT Color Display
  • Camera Type Digital Inspection Camera with Fully Equipped In A Robust Plastic Case
  • Reel Type Enclosed Plastic Drum
  • Cable Type Fiberglass Reinforced Plastic Cable
  • Battery Capacity 2.6Ah
  • Battery Included Yes
  • Battery Pack Replacement Mfr. No. 4715
  • Battery Type Nickel-Metal Hydride
  • Material of Construction Water-Resistant Injection Molded
  • Number of Wheels 0
  • Features Locate and Inspect Damage In Waste Water Pipes, Ventilation Lines of 1-1/2" dia. and Larger, Flue Gas Lines Up to 6" dia. Electronic Distance Measurement Displayed On Monitor, Digital Indication of the Camera Head Angle, Photo and video functions, Sonde within Camera Head Along with the L 200 Locator Makes it Possible to Precisely Locate Camera Head
  • Includes Guidance Ball for Flex Part of Camera Push Rod, Guidance Sleeve for Mini Camera Head, NiMH Battery with Charger, Anti-Slide Mat, L200 Locator, Heavy Duty Carrying Case, 4GB SD Card, Mini USB Cable, 1" mini color camera head
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.