Skip Content

TP
WOHLER

Combustion Analyzer Kit

  • Item # 6GFR0
  • My Part #
  • Mfr. Model # A400 Pro
  • Catalog Page # N/A
  • UNSPSC # 41113102
Combustion Analyzer Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,813.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 23.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Combustion Analyzer
  • Type Kit
  • Fuel Type Natural Gas, Propane, Oil #2, #6, Kerosene, Biofuel, Wood, Coal, Digester Gas
  • Combustion Efficiency 0% to 100%
  • Oxygen Concentration 0% to 21%
  • Carbon Monoxide Measurement Range 0 to 4000 ppm
  • Primary/Ambient Air Temp. -4 Degrees to 248 Degrees F
  • Stack Temp. -4 Degrees to 1472 Degrees F
  • Pressure/Draft +/- 40 In. WC
  • Display LED
  • Battery Type AA or Rechargeable
  • Includes Probe Hose, Printer, Water Stop Filters, Rechargeable Batteries, Charger, Cone Air Temp Probe
  • Manufacturers Warranty Length 4 yr.
  • Replacement Sampling Assembly Field Replaceable Sensors
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.