Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WOBBLE LIGHT

Temp Job Site Light, 120V, 500W, 8000L

  • Item# 3KYL8
  • Mfr. Model# 111302
  • Catalog Page# N/A
  • UNSPSC# 39111605
Temp Job Site Light,120V,500W,8000L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $437.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type Halogen
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 500
  • Lumens 8000
  • Color Yellow
  • Base Style Self Righting
  • Lamp Included Yes
  • Gauge/Conductor 24-16
  • Max. Height 36"
  • Replacement Lamp 3KYN8
  • Features 10A Convenience Outlet, 18" Dia
  • Includes Lamp and 10A Convenience Outlet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by I purchased 2 of these lights to use about 6 hours per week. After 2 weeks neither light comes on but the cooling fan inside still runs. I tried changing the lamps but it did not solve the problem.I will not be purchasing this product again. July 13, 2016
  • 2016-08-24 T04:37:18.307-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3KYL8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.