Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
WOBBLE LIGHT

175 Watts Metal Halide HID Lamp, BT28, Mogul Screw (E39), 15,000 Lumens, 4200K Bulb Color Temp.

  • Item# 1ANE1
  • Mfr. Model# 111901
  • Catalog Page# 536
  • UNSPSC# 39101614
175 Watts Metal Halide HID Lamp, BT28, Mogul Screw (E39), 15,000 Lumens, 4200K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $37.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item HID Lamp
  • Overall Bulb Shape BT
  • Bulb Shape BT28
  • Bulb Base Type Mogul Screw (E39)
  • Watts 175
  • Bulb Color Temp. 4200K
  • Lumens 15,000
  • Max. Overall Bulb Length 8-3/4"
  • Shatter-Resistant No
  • Bulb Designation M175/U
  • Bulb Technology Metal Halide
  • Light Appearance 4000 to 4999K, Cool White
  • Bulb Type High Output
  • Color Rendering Index 70
  • Bulb Finish Clear
  • Average Bulb Life 6000 hr.
  • Bulb Operating Position Universal
  • For Enclosed Fixtures Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Manufacturers Warranty Length 90 days
  • Bulb Min. Starting Temp. -22 Degrees F
  • Bulb Operating Temp. Range -20 Degrees to 120 Degrees F
  • ANSI Code M57
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.