Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WOBBLE LIGHT

Screw-In CFL, Non-Dimmable, 4100K, 120W

  • Item# 2WA60
  • Mfr. Model# D052194
  • Catalog Page# N/A
  • UNSPSC# 39101619
Screw-In CFL,Non-Dimmable,4100K,120W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Screw-In CFL
  • Incandescent Equivalent Wattage 800
  • Watts 120
  • Bulb Tone Cool
  • Max. Overall Bulb Length 5-1/4"
  • Shatter-Resistant No
  • Bulb Color Temp. 4100K
  • Voltage 120
  • Average Bulb Life 10,000 hr.
  • Bulb Designation F120
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None