Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
WNA COMET

10 oz. Disposable Cold Cup, Polypropylene, Clear, PK 1000

  • Item# 20Z576
  • Mfr. Model# AP1000W
  • Catalog Page# N/A
  • UNSPSC# 52151504
10 oz. Disposable Cold Cup, Polypropylene, Clear, PK 1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Clear cup is individually wrapped in plastic to help provide a sanitary solution for in-room beverage services.

View More

Technical Specs

  • Item Disposable Cold Cup
  • Capacity 10 oz.
  • Basic Foodware Material Plastic
  • Secondary Foodware Material Polypropylene
  • Disposable Foodware Capacity Range 9 to 10 oz.
  • Use Lid Number Mfr. No. D9538, DL9538B, TB9538X,95385DX
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms