Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WKM DYNASEAL

Carbon Steel FNPT x FNPT Ball Valve, Locking Lever, 1" Pipe Size

  • Item # 30C486
  • My Part #
  • Mfr. Model # 1-R-B136-CS-42-CS-WR
  • Catalog Page # N/A
  • UNSPSC # 40141607
Carbon Steel FNPT x FNPT Ball Valve, Locking Lever, 1" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

2-Pc. Carbon Steel Ball Valves

• Max. pressure: 1500 psi Temp. range: -20° to 500°
Use to isolate or control flow of air, gas, or water. PTFE/graphite seals and FNPT connections. Zinc-plated carbon steel stem.
Meet ASME B16.5, B16.34, and Fire Tested and Certified API 607 5th Ed.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Body Style Inline
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 1"
  • Connection Type FNPT x FNPT
  • Port Standard
  • Max. Pressure 1500 psi CWP
  • Max. Steam Pressure 250 psi WSP
  • Temp. Range -20 Degrees to 500 Degrees F
  • Ball Material Chrome Plated Carbon Steel
  • Seat Material PTFE
  • Stem Type Positive Retained
  • Handle Type Locking Lever
  • Handle Material Zinc Plated Carbon Steel
  • Stem Material Zinc-Plated Carbon Steel
  • Body Seal Material TFE/Graphite
  • Features ISO Mounting Pad
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Carbon Steel
  • Standards ASME B16.5, B16.34
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms