Skip Content
NH
WKM DYNASEAL

Carbon Steel FNPT x FNPT Ball Valve, Locking Lever, 1/2" Pipe Size

  • Item # 30C485
  • Mfr. Model # 1/2-R-B136-CS-42-CS-WR
  • Catalog Page # N/A
  • UNSPSC # 40141607
Carbon Steel FNPT x FNPT Ball Valve, Locking Lever, 1/2" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $109.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2-Pc. Carbon Steel Ball Valves

• Max. pressure: 1500 psi Temp. range: -20° to 500°
Use to isolate or control flow of air, gas, or water. PTFE/graphite seals and FNPT connections. Zinc-plated carbon steel stem.
Meet ASME B16.5, B16.34, and Fire Tested and Certified API 607 5th Ed.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Body Style Inline
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • Port Standard
  • Max. Pressure 1500 psi CWP
  • Max. Steam Pressure 250 psi WSP
  • Temp. Range -20 Degrees to 500 Degrees F
  • Ball Material Chrome Plated Carbon Steel
  • Seat Material PTFE
  • Stem Type Positive Retained
  • Handle Type Locking Lever
  • Handle Material Zinc Plated Carbon Steel
  • Stem Material Zinc-Plated Carbon Steel
  • Body Seal Material TFE/Graphite
  • Features ISO Mounting Pad
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Carbon Steel
  • Standards ASME B16.5, B16.34
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.